SNR - Cylindrical Roller Bearing - NJ.204.E.G15
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Inner diameter | 20 mm |
---|---|
Outer diameter | 47 mm |
Width | 14 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NJ200 |
Reference speed | 13000 rpm |
Limit speed | 19000 rpm |
Basic static load, radial - C0r | 23800 N |
Basic dynamic load, radial - Cr | 26600 N |
Usually arrives within 14 working days