NTN NU424 CYLINDRICAL ROLLER BEARING
NTN - Cylindrical Roller Bearing - NU424
See technical informationReferences
NTN:NU424
Rubix:205A6854
EAN:4547359149036



Product details : NTN NU424 CYLINDRICAL ROLLER BEARING
Single row cylindrical roller bearing, floating, separable, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 310x310x72 mm |
|---|---|
| Logistic Weight | 30770 g |
| Inner diameter | 120 mm |
| Outer diameter | 310 mm |
| Width | 72 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 1,389.18 excl. VAT
/ Each
£ 1,667.02 incl. VAT
- Usually arrives within 14 working days
