Cylindrical Roller Bearings
Inner diameter | 180 mm |
---|---|
Outer diameter | 280 mm |
Width | 46 mm |
Logistics dimensions (L x W x H) | 321x322x124 mm |
---|---|
Logistic Weight | 10300 g |
Packaged dimensions (D x W x H) | 321x322x124 mm |
Package weight | 10340 g |
Inner diameter | 180 mm |
Outer diameter | 280 mm |
Width | 46 mm |
Usually arrives within 14 working days