SNR - Cylindrical Roller Bearing - NU.407
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Inner diameter | 35 mm |
---|---|
Outer diameter | 100 mm |
Width | 25 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU400 |
Cage | Steel |
Reference speed | 7300 rpm |
Limit speed | 9100 rpm |
Basic static load, radial - C0r | 74100 N |
Basic dynamic load, radial - Cr | 79600 N |
Usually arrives within 14 working days