SNR - Cylindrical Roller Bearing - NU.408
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 110 mm |
Width | 27 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU400 |
Cage | Steel |
Reference speed | 6700 rpm |
Limit speed | 8200 rpm |
Basic static load, radial - C0r | 89100 N |
Basic dynamic load, radial - Cr | 95700 N |
Usually arrives within 14 working days