Cylindrical roller bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 40 mm |
Logistics dimensions (L x W x H) | 40x160x160 mm |
---|---|
Logistic Weight | 3460 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 40 mm |
Bearing Clearance | CN |
Sealing | Open |
Series | NU..-E-XL-M1 |
Cage | Brass |
Reference speed | 3250 rpm |
Limit speed | 7800 rpm |
Basic static load, radial - C0r | 315000 N |
Basic dynamic load, radial - Cr | 285000 N |
Usually arrives within 14 working days