Deep Groove Ball Bearing
Inner diameter | 130 mm |
---|---|
Outer diameter | 200 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 22x200x200 mm |
---|---|
Logistic Weight | 2317,7 g |
Inner diameter | 130 mm |
Outer diameter | 200 mm |
Width | 22 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 160 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 7000 rpm |
Limit speed | 4300 rpm |
Basic static load, radial - C0r | 81500 N |
Basic dynamic load, radial - Cr | 83200 N |
In stock: Next day delivery