Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Deep groove ball bearing
NTN 6206LLUCM/5K DEEP GROOVE BALL BEARING
Deep groove ball bearing NTN 6206LLUCM/5K, Outer diameter: 62 mm | Width: 16 mm | Inner diameter: 30 mm
Deep groove ball bearing NTN
References
ntn:
6206LLUCM/5K
rubix:
394A6361
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
See all Specifications
Product details
Technical specifications
Product details : NTN 6206LLUCM/5K DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
16
mm
Sealing
two rubber seals
Bearing Clearance
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.90
excl. VAT
/
Each
£
5.88
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
Deep groove ball bearing FAG 6304-TB-P6-C3, Outer diameter: 52 mm | Width: 15 mm | Inner diameter: 20 mm
Deep groove ball bearing NTN 6308NR, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing FAG 4212-B-TVH, Outer diameter: 110 mm | Width: 28 mm | Inner diameter: 60 mm
Deep groove ball bearing FAG 16028-C3, Outer diameter: 210 mm | Width: 22 mm | Inner diameter: 140 mm
Deep groove ball bearing FAG 6306-C-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Deep groove ball bearing SNR 6209KEE, Outer diameter: 85 mm | Width: 19 mm | Inner diameter: 45 mm
Deep groove ball bearing NTN 6013NR, Outer diameter: 100 mm | Width: 18 mm | Inner diameter: 65 mm
Deep groove ball bearing NTN 6308LLBC3/5K, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Deep groove ball bearing NSK 6307DDU, Outer diameter: 80 mm | Width: 21 mm | Inner diameter: 35 mm
Deep groove ball bearing NTN 16015C3, Outer diameter: 115 mm | Width: 13 mm | Inner diameter: 75 mm
Deep groove ball bearing SNR 6001FT150, Outer diameter: 28 mm | Width: 8 mm | Inner diameter: 12 mm
Deep groove ball bearing SNR 6202.ZC3, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 15 mm
Deep groove ball bearing SNR 6218.EEC3, Outer diameter: 160 mm | Width: 30 mm | Inner diameter: 90 mm
Deep groove ball bearing FAG 61810-Y, Outer diameter: 65 mm | Width: 7 mm | Inner diameter: 50 mm
Deep groove ball bearing SNR 6002NZZ, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm