Deep groove ball bearing SKF 6204-2RS2/C3S0WT, Outer diameter: 47 mm | Width: 14 mm | Inner diameter: 20 mm
Deep groove ball bearings
See technical informationReferences
SKF:6204-2RS2/C3S0WT
Rubix:237A4096
EAN:07316571229973

Product details : SKF 6204-2RS2/C3S0WT FOCUSED DGBBS FOR LOW VOLUME ITEMS
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
This SKF deep groove ball bearing offers a reliable and efficient solution for applications requiring optimal performance at high speeds. Thanks to its robust design and advanced technical features, this product is ideal for demanding environments. It is designed to withstand both radial and axial loads in both directions, while offering low friction resistance. This bearing ensures a long service life, even under harsh operating conditions, thanks to its excellent protection system and low maintenance requirements.
Features:
This single-row deep groove ball bearing is equipped with fluorocarbon rubber (FKM) lip seals on both sides, providing optimal protection against contaminants. Its design allows it to withstand radial and axial loads in both directions, making it a versatile choice for many industrial applications. The internal radial clearance (C3), which is greater than the standard, ensures adaptability to high speeds while reducing internal friction. Lubricated with a polyurea-thickened grease, it operates at temperatures ranging from -40 to +160°C, delivering stable performance in thermally demanding environments. This bearing is also dimensionally stabilized to operate at temperatures up to +150°C.
Maintenance:
Maintenance of this rigid bearing is minimal thanks to the hermetically sealed rubber seals. These seals keep the lubricant inside the bearing while preventing the intrusion of external contaminants, thereby reducing the frequency of maintenance. However, regular monitoring of operating conditions is recommended. Monitoring temperature and vibration allows for the rapid detection of any malfunctions. If necessary, it is recommended to check the condition of the seals and replenish the lubricant as needed.
Sealing:
This single-row ball bearing is equipped with fluorocarbon rubber (FKM) lip seals, ensuring optimal sealing. These seals are resistant to ozone, aging, and fluids, making them effective at protecting the bearing in environments where dust and moisture may be present. They form an effective barrier against particles and help keep the lubricant inside the bearing while preventing the intrusion of contaminants. This protection extends the bearing’s service life while maintaining its performance.
Brand Information:
SKF is a global leader in the bearing industry, offering innovative solutions since 1907. The Swedish brand is recognized for its reliability and technical expertise in supplying bearings, seals, mechatronic components, and lubrication systems. SKF operates in more than 40 industrial sectors, helping to improve the performance and durability of equipment worldwide. Its solutions are at the heart of numerous applications in the most demanding industries.
Key Features:
• Maximum protection against contaminants thanks to fluorinated rubber (FKM) seals.
• Excellent high-speed performance thanks to C3 clearance, which reduces internal friction.
• Long-lasting lubrication enabling a wide temperature range from -40 to +160°C.
• Low maintenance thanks to enhanced sealing and optimized design.
• Increased robustness against radial and axial loads in both directions.
Applications:
This bearing is particularly well-suited for industrial applications where speed and heat dissipation are critical. It is commonly used in equipment such as electric motors, pumps, fans, and high-speed machine tools. Thanks to its ability to handle thermal variations and its excellent protection system, it is also ideal for dusty or humid environments. Its heat and corrosion resistance make it a preferred choice for the automotive, aerospace, and various industrial equipment sectors.
Features:
This single-row deep groove ball bearing is equipped with fluorocarbon rubber (FKM) lip seals on both sides, providing optimal protection against contaminants. Its design allows it to withstand radial and axial loads in both directions, making it a versatile choice for many industrial applications. The internal radial clearance (C3), which is greater than the standard, ensures adaptability to high speeds while reducing internal friction. Lubricated with a polyurea-thickened grease, it operates at temperatures ranging from -40 to +160°C, delivering stable performance in thermally demanding environments. This bearing is also dimensionally stabilized to operate at temperatures up to +150°C.
Maintenance:
Maintenance of this rigid bearing is minimal thanks to the hermetically sealed rubber seals. These seals keep the lubricant inside the bearing while preventing the intrusion of external contaminants, thereby reducing the frequency of maintenance. However, regular monitoring of operating conditions is recommended. Monitoring temperature and vibration allows for the rapid detection of any malfunctions. If necessary, it is recommended to check the condition of the seals and replenish the lubricant as needed.
Sealing:
This single-row ball bearing is equipped with fluorocarbon rubber (FKM) lip seals, ensuring optimal sealing. These seals are resistant to ozone, aging, and fluids, making them effective at protecting the bearing in environments where dust and moisture may be present. They form an effective barrier against particles and help keep the lubricant inside the bearing while preventing the intrusion of contaminants. This protection extends the bearing’s service life while maintaining its performance.
Brand Information:
SKF is a global leader in the bearing industry, offering innovative solutions since 1907. The Swedish brand is recognized for its reliability and technical expertise in supplying bearings, seals, mechatronic components, and lubrication systems. SKF operates in more than 40 industrial sectors, helping to improve the performance and durability of equipment worldwide. Its solutions are at the heart of numerous applications in the most demanding industries.
Key Features:
• Maximum protection against contaminants thanks to fluorinated rubber (FKM) seals.
• Excellent high-speed performance thanks to C3 clearance, which reduces internal friction.
• Long-lasting lubrication enabling a wide temperature range from -40 to +160°C.
• Low maintenance thanks to enhanced sealing and optimized design.
• Increased robustness against radial and axial loads in both directions.
Applications:
This bearing is particularly well-suited for industrial applications where speed and heat dissipation are critical. It is commonly used in equipment such as electric motors, pumps, fans, and high-speed machine tools. Thanks to its ability to handle thermal variations and its excellent protection system, it is also ideal for dusty or humid environments. Its heat and corrosion resistance make it a preferred choice for the automotive, aerospace, and various industrial equipment sectors.
Technical specifications
Attributes
| Logistic Weight | 106,2 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6204 |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 11.64 excl. VAT
/ Each
£ 13.97 incl. VAT
- Usually arrives within 14 working days
