Deep groove ball bearing SNR 6017.C3, Outer diameter: 130 mm | Width: 22 mm | Inner diameter: 85 mm
SNR - Deep Groove Ball Bearing - 6017.C3
See technical informationReferences
SNR:6017.C3
Rubix:204A9164
EAN:3413520117245



Product details : SNR 6017C3 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 130 mm |
| Width | 22 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 6000 |
| Cage | steel |
| Reference speed | 5800 rpm |
| Limit speed | 8300 rpm |
| Basic static load, radial - C0r | 43100 N |
| Basic dynamic load, radial - Cr | 48900 N |
| Weight | 0.9 kg |
Show UNSPSC/ECL@SS
£ 34.31 excl. VAT
/ Each
£ 41.17 incl. VAT
- Delivery usually within ( 3 ) days
