SNR - Deep Groove Ball Bearing - 608ZZ
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Inner diameter | 7 mm |
---|---|
Outer diameter | 19 mm |
Width | 6 mm |
Sealing | Two metal shields |
Bearing Clearance | CN |
Series | 600 |
Cage | Steel |
Weight | 0.007 kg |
Limit speed | 51000 rpm |
Basic static load, radial - C0r | 900 N |
Basic dynamic load, radial - Cr | 2310 N |
Usually arrives within 14 working days