Miniature ball bearing FAG 699-2RSR-HLC, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:699-2RSR-HLC
Rubix:238A2443
Manufacturer :0718577960000
EAN:4012802871760

Product details : FAG 699-2RSR-HLC SINGLE ROW DEEP GROOVE BALL BEARING
Available in sealed (2RS) or flanged (ZZ) versions with or without C3 clearance. Steel cage. Operating temperatures: -30°C to +120°C.
Technical specifications
Attributes
| Logistic Weight | 8,54 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 20 mm |
| Width | 6 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 692rsr |
| Precision | p0 (normal / abec 1) |
Show UNSPSC/ECL@SS
£ 62.40 excl. VAT
/ 10 pieces
£ 74.88 incl. VAT
- In stock: Next day delivery
