Miniature ball bearing SNR 609, Outer diameter: 24 mm | Width: 7 mm | Inner diameter: 9 mm
SNR - Deep Groove Ball Bearing - 607
See technical informationReferences
SNR:609
Rubix:204A9340
EAN:3413520119034



Product details : SNR 609 DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x7 mm |
|---|---|
| Logistic Weight | 14 g |
| Inner diameter | 9 mm |
| Outer diameter | 24 mm |
| Width | 7 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 600 |
| Weight | 0.014 g |
| Limit speed | 56000 rpm |
| Basic static load, radial - C0r | 1410 N |
| Basic dynamic load, radial - Cr | 3200 N |
Show UNSPSC/ECL@SS
£ 3.79 excl. VAT
/ Each
£ 4.55 incl. VAT
- Delivery usually within ( 3 ) days
