Deep Groove Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 16 mm |
Width | 5 mm |
Logistic Weight | 5,1 g |
---|---|
Inner diameter | 5 mm |
Outer diameter | 16 mm |
Width | 5 mm |
Sealing | Two metal shields |
Bearing Clearance | C3 |
Series | 625 |
Material | Bearing steel |
Cage | Steel |
Basic static load, radial - C0r | 380 N |
Basic dynamic load, radial - Cr | 1140 N |
In stock: Next day delivery