Deep groove ball bearing SKF 6310-2RS1NR, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Rigid ball bearings
See technical informationReferences
SKF:6310-2RS1NR
Rubix:103A0473
Manufacturer :85339
EAN:7316570480917



Product details : SKF 6310-2RS1NR BEARING SNAP RING 302000490
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep groove ball bearings stand out for their versatility, ability to operate at high speeds, and low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1114,3 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 6310 |
| Material | bearing steel |
| Cage | steel |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 38000 N |
| Basic dynamic load, radial - Cr | 61800 N |
Show UNSPSC/ECL@SS
£ 122.73 excl. VAT
/ Each
£ 147.28 incl. VAT
- Usually arrives within 14 working days
