Deep groove ball bearing Timken 6409, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 45 mm

6409

See technical information

References

Timken:6409
Rubix:396A1470
Manufacturer :100417111
EAN:0087796296244
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : TIMKEN 6409 DEEP GROOVE BALL BEARING


Timken® metric deep groove ball bearings deliver reliable performance in a wide range of applications and conditions

Strengths

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Applications

Super finished raceways
Quiet operations
ISO standard interchangeable dimensions
Electric Motor Quality (EMQ)

Technical specifications


Attributes
Packaged dimensions (D x W x H)31,75x121,412x121,412 mm
Package weight1606,6 g
Inner diameter45 mm
Outer diameter120 mm
Width29 mm
Sealingopen
Bearing Clearancecn
Series6409
Materialsteel
Basic static load, radial - C0r45200 N
Basic dynamic load, radial - Cr77200 N
£ 49.42 excl. VAT
/ Each
£ 59.30 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories