Deep groove ball bearing SNR 6300FT150ZZ, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
SNR - Specific ball bearings - 6300FT150ZZ
See technical informationSee documentsReferences
SNR:6300FT150ZZ
Rubix:205A0120
EAN:3413520351090



Documents
Product details : SNR 6300FT150ZZ SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, shields on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 58 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6300 |
| Cage | steel |
| Reference speed | 21000 rpm |
| Limit speed | 22000 rpm |
| Basic static load, radial - C0r | 3450 N |
| Basic dynamic load, radial - Cr | 8100 N |
| Weight | 0.053 kg |
Show UNSPSC/ECL@SS
£ 7.30 excl. VAT
/ Each
£ 8.76 incl. VAT
- Delivery usually within ( 3 ) days
