Miniature ball bearing FAG 699-2Z-HLC, Outer diameter: 20 mm | Width: 6 mm | Inner diameter: 9 mm
Deep groove ball bearing
See technical informationReferences
FAG:699-2Z-HLC
Rubix:229A4235
Manufacturer :0554732610000
EAN:4012802607680

Product details : FAG 699-2Z-HLC MINIATURE BEARING 0554732610000
Deep groove ball bearing 69..-2Z, single row, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 8,54 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 20 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 69..-2z |
| Material | steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 44000 rpm |
| Basic static load, radial - C0r | 1070 N |
| Basic dynamic load, radial - Cr | 2470 N |
Show UNSPSC/ECL@SS
£ 56.50 excl. VAT
/ 10 pieces
£ 67.80 incl. VAT
- Delivery usually within ( 7 ) days
