Miniature ball bearing SKF 618/4, Outer diameter: 9 mm | Width: 2.5 mm | Inner diameter: 4 mm
Deep Groove Ball Bearing
See technical informationReferences
SKF:618/4
Rubix:102A8920
Manufacturer :41448
EAN:7316577121578

Product details : SKF MINIATURE BEARING 618/4
Deep groove ball bearings are particularly versatile. They are suitable for high and very high speeds, accommodate radial and axial loads in both directions and require little maintenance. Because deep groove ball bearings are the most widely used bearing type, they are available from SKF in many designs, variants and sizes.
Strengths
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2,5x9x9 mm |
|---|---|
| Logistic Weight | 0,7 g |
| Inner diameter | 4 mm |
| Outer diameter | 9 mm |
| Width | 2.5 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Cage | steel |
| Series | 618 |
| Material | bearing steel |
| Precision | p0 (normal / abec 1) |
| Limit speed | 85000 rpm |
| Basic static load, radial - C0r | 116 N |
| Basic dynamic load, radial - Cr | 423 N |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
- In stock: Next day delivery
