Miniature ball bearing NTN 628LLBC3/1K, Outer diameter: 22 mm | Width: 8 mm | Inner diameter: 8 mm
NTN - Deep Groove Ball Bearing - 628LLB/1K
See technical informationSee documentsReferences
NTN:628LLBC3/1K
Rubix:205A0063
EAN:4547359571509



Documents
Product details : NTN 628LLBC3/1K DEEP GROOVE BALL BEARING
Deep groove ball bearing, radial contact, pressed steel cage, non-contact seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 24x24x8 mm |
|---|---|
| Logistic Weight | 19 g |
| Inner diameter | 8 mm |
| Outer diameter | 22 mm |
| Width | 8 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 620 |
| Material | steel |
| Weight | 0.02 kg |
| Basic static load, radial - C0r | 1590 N |
| Basic dynamic load, radial - Cr | 4450 N |
Show UNSPSC/ECL@SS
£ 3.25 excl. VAT
/ Each
£ 3.90 incl. VAT
- Usually arrives within 14 working days
