Miniature ball bearing SNR 629EEC3, Outer diameter: 26 mm | Width: 8 mm | Inner diameter: 9 mm

SNR - Deep Groove Ball Bearing - 629.EEC3

See technical information

References

SNR:629EEC3
Rubix:205A0067
Manufacturer :629EEC3
EAN:3413520939960
brand logo

Technical specifications

Inner diameter9 mm
Outer diameter26 mm
Width8 mm
See all Specifications

Product details : SNR 629EEC3 DEEP GROOVE BALL BEARING


Deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides

Technical specifications


Attributes
Inner diameter9 mm
Outer diameter26 mm
Width8 mm
Sealingtwo rubber seals
Bearing Clearancec3
Cagesteel
Series620
Weight0.019 kg
Limit speed21000 rpm
Basic static load, radial - C0r1970 N
Basic dynamic load, radial - Cr4450 N
£ 4.35 excl. VAT
/ Each
£ 5.22 incl. VAT
  • Delivery usually within ( 3 ) days