Miniature ball bearing FAG SF684-2Z-HLC, Outer diameter: 9 mm | Width: 4 mm | Inner diameter: 4 mm
Deep groove ball bearing
See technical informationReferences
FAG:SF684-2Z-HLC
Rubix:238A4388
Manufacturer :0552239070000
EAN:4012802602517

Product details : FAG SF684-2Z-HLC DEEP GROOVE BALL BEARING
Deep groove ball bearing SF68..-2Z, corrosion-resistant materials, single row, with flange, shields, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 1,15 g |
|---|---|
| Inner diameter | 4 mm |
| Outer diameter | 9 mm |
| Width | 4 mm |
| Sealing | two metal shields |
| Bearing Clearance | cn |
| Cage | steel |
| Series | sf68..-2z |
| Precision | p0 (normal / abec 1) |
| Finishing | inox |
| Basic static load, radial - C0r | 181 N |
| Basic dynamic load, radial - Cr | 545 N |
Show UNSPSC/ECL@SS
£ 100.70 excl. VAT
/ 10 pieces
£ 120.84 incl. VAT
- Usually arrives within 14 working days
