Miniature ball bearing SNR 607-ZZ/C3, Outer diameter: 19 mm | Width: 6 mm | Inner diameter: 7 mm
Deep groove ball bearings, single row
See technical informationReferences
SNR:607-ZZ/C3
Rubix:204A9332
EAN:3413521631993



Product details : SNR 607ZZC3 DEEP GROOVE BALL BEARING
Rigid ball bearing, radial contact, sheet metal cage, deflectors on both sides
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 19 mm |
| Width | 6 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 |
| Weight | 0.007 kg |
| Limit speed | 51000 rpm |
| Basic static load, radial - C0r | 900 N |
| Basic dynamic load, radial - Cr | 2310 N |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 3 ) days
