Deep groove ball bearing FAG 6006-C-2HRS-C3>V, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
Ball bearing
See technical informationReferences
FAG:6006-C-2HRS-C3>V
Rubix:244A3895
Manufacturer :0955613660030
EAN:4054372857928

Product details : FAG 6006-C-2HRS-C3V 0955613660030 DEEP GROOVE BALL BEARING
Features:
This bearing is a C-series single-row ball bearing, designed to meet the needs of industrial applications. It features a sheet steel cage, two rubber seals, and an increased radial clearance (C3).
Maintenance:
This bearing requires little maintenance thanks to its rubber seals, which keep the lubricant inside. However, it is recommended to check its condition occasionally to prevent premature wear. It is essential to ensure the bearing is functioning properly and to verify that the seals show no signs of failure.
Sealing:
This bearing features two rubber seals, which provide optimal protection against external contaminants, such as dust and moisture.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of precision bearings and components. With over 100 years of innovation, it is recognized for its reliability and advanced technical solutions in the automotive and industrial sectors. Schaeffler focuses on quality, innovation, and sustainability to meet the needs of customers worldwide.
This bearing is a C-series single-row ball bearing, designed to meet the needs of industrial applications. It features a sheet steel cage, two rubber seals, and an increased radial clearance (C3).
Maintenance:
This bearing requires little maintenance thanks to its rubber seals, which keep the lubricant inside. However, it is recommended to check its condition occasionally to prevent premature wear. It is essential to ensure the bearing is functioning properly and to verify that the seals show no signs of failure.
Sealing:
This bearing features two rubber seals, which provide optimal protection against external contaminants, such as dust and moisture.
Brand Information:
FAG, a brand of the Schaeffler Group, is a global leader in the manufacture of precision bearings and components. With over 100 years of innovation, it is recognized for its reliability and advanced technical solutions in the automotive and industrial sectors. Schaeffler focuses on quality, innovation, and sustainability to meet the needs of customers worldwide.
Strengths
• Single-row design: This structure allows for balanced load distribution, which improves the product’s stability and longevity.
• C-Series: Ensures low noise levels and low resistance torque.
• Rubber seals: These provide optimal protection against contaminants, thereby reducing the risk of wear and extending the bearing’s service life.
• Steel sheet cage: The robustness of this cage ensures reliable performance even under harsh conditions, which is crucial for industrial operations.
• Increased radial clearance (C3): This feature allows for better management of thermal expansion, making the bearing particularly suitable for applications where temperature fluctuations are frequent.
• C-Series: Ensures low noise levels and low resistance torque.
• Rubber seals: These provide optimal protection against contaminants, thereby reducing the risk of wear and extending the bearing’s service life.
• Steel sheet cage: The robustness of this cage ensures reliable performance even under harsh conditions, which is crucial for industrial operations.
• Increased radial clearance (C3): This feature allows for better management of thermal expansion, making the bearing particularly suitable for applications where temperature fluctuations are frequent.
Applications
- Machine tools: milling machines, lathes, drilling machines, etc.
- Pumps and fans: electric motors, ventilation systems, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Robotics and automation: robotic arms, manipulators, etc.
- Pumps and fans: electric motors, ventilation systems, etc.
- Conveyors and material handling systems: conveyor belts, elevators, etc.
- Agricultural and food processing equipment: agricultural machinery, food processing systems, etc.
- Textile and printing machinery: weaving machines, printing presses, etc.
- Robotics and automation: robotic arms, manipulators, etc.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 60..-c-2hrs |
| Limit speed | 10500 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 14500 N |
| Weight | 0.113 kg |
Show UNSPSC/ECL@SS
£ 3.97 excl. VAT
/ Each
£ 4.76 incl. VAT
- In stock: Next day delivery
