Self-aligning ball bearing SNR 2213KC3, Outer diameter: 120 mm | Width: 31 mm | Inner diameter: 65 mm
SNR Double-row self-aligning ball bearing
See technical informationReferences
SNR:2213KC3
Rubix:204A4761
EAN:3413520081195



Product details : SNR 2213KC3 SELF-ALIGNING BALL BEARING
Double-row self-aligning ball bearing, tapered bore
Self-aligning ball bearing double-row, main dimensions acc. to DIN 630, bearing play C3, tapered bore, cone 1:12
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 123x123x35 mm |
|---|---|
| Logistic Weight | 1440 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 31 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Material | steel |
| Cage | steel |
| Reference speed | 6400 rpm |
| Basic static load, radial - C0r | 16400 N |
| Basic dynamic load, radial - Cr | 43000 N |
Show UNSPSC/ECL@SS
£ 51.25 excl. VAT
/ Each
£ 61.50 incl. VAT
- Usually arrives within 14 working days
