Self-aligning ball bearing SNR 2218, Outer diameter: 160 mm | Width: 40 mm | Inner diameter: 90 mm
SNR - Self-Aligning Ball Bearing - 2218
See technical informationReferences
SNR:2218
Rubix:204A4787
EAN:3413520313890



Product details : SNR 2218 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x160x40 mm |
|---|---|
| Logistic Weight | 3,28 g |
| Inner diameter | 90 mm |
| Outer diameter | 160 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2200 |
| Cage | steel |
| Reference speed | 5200 rpm |
| Basic static load, radial - C0r | 28700 N |
| Basic dynamic load, radial - Cr | 69300 N |
Show UNSPSC/ECL@SS
£ 153.39 excl. VAT
/ Each
£ 184.07 incl. VAT
- Delivery usually within ( 3 ) days
