SNR Double-row Self-aligning ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 30.2 mm |
Logistics dimensions (L x W x H) | 103x103x39 mm |
---|---|
Logistic Weight | 654 g |
Inner diameter | 45 mm |
Outer diameter | 85 mm |
Width | 30.2 mm |
Sealing | open |
Bearing Clearance | cn |
Series | 3200 |
Material | steel |
Reference speed | 6500 rpm |
Limit speed | 7500 rpm |
Basic dynamic load, radial - Cr | 45700 N |
Basic static load, radial - C0r | 37200 N |
Usually arrives within 14 working days