Self-aligning ball bearing SNR 2209C3, Outer diameter: 85 mm | Width: 23 mm | Inner diameter: 45 mm
Self-aligning ball bearing
See technical informationReferences
SNR:2209C3
Rubix:204A4726
EAN:3413520313111



Product details : SNR 2209C3 SELF-ALIGNING BALL BEARING
Self-aligning ball bearing, radial contact, sheet metal cage, open
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 93x93x26 mm |
|---|---|
| Logistic Weight | 571 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 2200 |
| Cage | steel |
| Reference speed | 8100 rpm |
| Basic static load, radial - C0r | 8200 N |
| Basic dynamic load, radial - Cr | 23000 N |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Usually arrives within 14 working days
