Self-aligning ball bearing NTN 1300S, Outer diameter: 35 mm | Width: 11 mm | Inner diameter: 10 mm
NTN - Self-Aligning Ball Bearing - 1300S
See technical informationSee documentsReferences
NTN:1300S
Rubix:204A4109
EAN:4547359746266



Documents
Product details : NTN 1300S SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x11 mm |
|---|---|
| Logistic Weight | 60 g |
| Inner diameter | 10 mm |
| Outer diameter | 35 mm |
| Width | 11 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Material | steel |
| Cage | steel |
| Basic static load, radial - C0r | 1620 N |
| Basic dynamic load, radial - Cr | 7350 N |
Show UNSPSC/ECL@SS
£ 12.05 excl. VAT
/ Each
£ 14.46 incl. VAT
- Usually arrives within 14 working days
