SNR double-row spherical roller bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 62 mm |
Width | 20 mm |
Logistics dimensions (L x W x H) | 62x62x20 mm |
---|---|
Logistic Weight | 286 g |
Inner diameter | 30 mm |
Outer diameter | 62 mm |
Width | 20 mm |
Bearing Clearance | C4 |
Series | 22200 |
Cage | Steel |
Reference speed | 11000 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 64500 N |
Basic dynamic load, radial - Cr | 75700 N |
Sealing | Open |
Usually arrives within 14 working days