SNR double row spherical roller bearing
Inner diameter | 80 mm |
---|---|
Outer diameter | 170 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 195x191x70 mm |
---|---|
Logistic Weight | 6030 g |
Inner diameter | 80 mm |
Outer diameter | 170 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 22300 |
Cage | Steel |
Reference speed | 3400 rpm |
Limit speed | 3900 rpm |
Basic static load, radial - C0r | 522000 N |
Basic dynamic load, radial - Cr | 541000 N |
Sealing | Open |
Usually arrives within 14 working days