SNR 22334EF800 SPHERICAL ROLLER BEARING
SNR double-row spherical roller bearing
See technical informationReferences
SNR:22334EF800
Rubix:204A5625
EAN:3413520280826

Product details : SNR 22334EF800 SPHERICAL ROLLER BEARING
Double-row spherical roller bearing, for applications with vibrations, solid monobloc cage, groove and lubrication openings on outer race, bearing play class 4 special model
Spherical roller bearing, main dimensions acc. to DIN 635, premier with circumference groove and lubrication holes in the outer race, cylindrical bore, unsealed.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 495x455x205 mm |
|---|---|
| Logistic Weight | 72000 g |
| Inner diameter | 170 mm |
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 2630000 N |
| Basic dynamic load, radial - Cr | 2200000 N |
Show UNSPSC/ECL@SS
£ 1,794.68 excl. VAT
/ Each
£ 2,153.62 incl. VAT
- Delivery usually within ( 3 ) days
