Precision / Spindle bearing SNR 7008HVUJ74, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm
SNR high precision axial angular contact ball bearings
See technical informationSee documentsReferences
SNR:7008HVUJ74
Rubix:394A4573
EAN:3413520229511



Documents
Product details : SNR 7008HVUJ74 PRECISION BALL BEARINGS
High precision axial angular contact ball bearings, phenolic resin cage, outer ring guided
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 15 mm |
| Sealing | open |
| Series | mto7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 16000 N |
| Basic dynamic load, radial - Cr | 20200 N |
Show UNSPSC/ECL@SS
£ 145.85 excl. VAT
/ Each
£ 175.02 incl. VAT
- Delivery usually within ( 3 ) days
