References
SNR:UCF305
Rubix:205A9687
EAN:3413529541751




Product details : SNR UCF305 BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 38 mm |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 28.56 excl. VAT
/ Each
£ 34.27 incl. VAT
- Usually arrives within 14 working days
