SNR - Housing bearing - UCFL204
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Logistics dimensions (L x W x H) | 120x65x40 mm |
---|---|
Logistic Weight | 438 g |
Inner diameter | 20 mm |
Width | 31 mm |
Fixation centre-to-centre distance | 90 mm |
Material | Grey Cast Iron |
Height | 33.3 mm |
Length | 113 mm |
Series | UCFL200 |
Diameter of fixation holes | 12 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6650 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 47 mm |
Weight | 0.43 kg |
Usually arrives within 14 working days