Insert Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 120 mm |
Width | 27 mm |
Logistics dimensions (L x W x H) | 43,5x120x120 mm |
---|---|
Logistic Weight | 1313 g |
Inner diameter | 65 mm |
Outer diameter | 120 mm |
Width | 27 mm |
Series | YSA |
Material | Bearing Steel |
Limit speed | 3000 rpm |
Total bearing width | 43.5 mm |
Basic static load, radial - C0r | 40000 N |
Basic dynamic load, radial - Cr | 57200 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days