Insert bearing with eccentric clamping ring SNR CES20926, Outer diameter: 85 mm | Inner diameter: 41.275 mm | Width: 30.2 mm
Insert bearing for self-aligning bearing
See technical informationReferences
SNR:CES20926
Rubix:205A1933
EAN:3413529578344




Technical specifications
| Inner diameter | 41.275 mm |
|---|---|
| Outer diameter | 85 mm |
| Material | steel |
Product details : SNR CES209-26 INSERT BEARING
Cylindrical outer ring, fastening by eccentric clamping ring, single-lip seal
cylindrical outside diameter, fastened by eccentric rings, single-lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 92x92x54 mm |
|---|---|
| Logistic Weight | 778 g |
| Inner diameter | 41.275 mm |
| Outer diameter | 85 mm |
| Material | steel |
| Width | 30.2 mm |
| Basic dynamic load, radial - Cr | 31850 N |
| Sealing | open |
| Bearing Clearance | c3 |
| Cage | steel |
| Basic static load, radial - C0r | 20800 N |
Show UNSPSC/ECL@SS
£ 22.93 excl. VAT
/ Each
£ 27.52 incl. VAT
- Delivery usually within ( 3 ) days