Insert bearing with set screw SNR UC212G2T20, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 65.1 mm
SNR - Insert Bearing - UC212G2T20
See technical informationReferences
SNR:UC212G2T20
Rubix:205A9263
EAN:3413529580842




Product details : SNR UC212G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x117x73 mm |
|---|---|
| Logistic Weight | 1462 g |
| Inner diameter | 60 mm |
| Outer diameter | 110 mm |
| Width | 65.1 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 32800 N |
| Basic dynamic load, radial - Cr | 52500 N |
Show UNSPSC/ECL@SS
£ 91.96 excl. VAT
/ Each
£ 110.35 incl. VAT
- Delivery usually within ( 3 ) days
