Insert bearing with set screw RHP 1055-2GHLT, Outer diameter: 100 mm | Inner diameter: 50.8 mm
Self-aligning bearing European standard 1000 G and 1000 DECG series
See technical informationReferences
RHP:1055-2GHLT
Rubix:211A8124
Manufacturer :1055-2GHLT R
EAN:00747023110117

Product details : RHP 1055-2GHLT BEARING INSERT
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 1120 g |
|---|---|
| Inner diameter | 50.8 mm |
| Outer diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 61.04 excl. VAT
/ Each
£ 73.25 incl. VAT
- Usually arrives within 14 working days
