NTN - Insert Bearing - UC218D1
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 96 mm |
Logistics dimensions (L x W x H) | 219x241x188 mm |
---|---|
Logistic Weight | 4610 g |
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | UC200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days