Insert bearing with set screw SNR UC213G2T20, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 65.1 mm
SNR - Insert Bearing - UC213G2T20
See technical informationReferences
SNR:UC213G2T20
Rubix:205A9273
EAN:3413529580873




Product details : SNR UC213G2T20 INSERT BEARING
spherical outer diameter with locking pin, fixing by socket set screw, labyrinth seal, for high-temp. applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 127x127x70 mm |
|---|---|
| Logistic Weight | 1752 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 65.1 mm |
| Bearing Clearance | c4 |
| Sealing | open |
| Series | uc200 |
| Cage | steel |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 57200 N |
Show UNSPSC/ECL@SS
£ 101.83 excl. VAT
/ Each
£ 122.20 incl. VAT
- Delivery usually within ( 3 ) days
