SNR - Bearing Unit - SUC.201
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Inner diameter | 45 mm |
---|---|
Outer diameter | 85 mm |
Width | 49.2 mm |
Bearing Clearance | c3 |
Series | suc200 |
Material | stainless steel |
Cage | stainless steel |
Basic static load, radial - C0r | 20800 N |
Basic dynamic load, radial - Cr | 25700 N |
Usually arrives within 14 working days