Other insert bearing SNR UK316G2H, Outer diameter: 170 mm | Inner diameter: 70 mm | Width: 55 mm
SNR - Insert Bearing - UK.316G2H
See technical informationReferences
SNR:UK316G2H
Rubix:206A1672
Manufacturer :UK.316G2H
EAN:3413529504206



Product details : SNR UK316G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Housing bearing insert, sealing disc with additional flinger rings on both sides of the bearing, inner ring with tapered bore, spherical outer ring, SNR relubrication system, adapter sleeve mounting
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 55 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Sealing | open |
| Basic static load, radial - C0r | 86500 N |
| Basic dynamic load, radial - Cr | 122850 N |
Show UNSPSC/ECL@SS
£ 170.54 excl. VAT
/ Each
£ 204.65 incl. VAT
- Usually arrives within 14 working days
