Other insert bearing INA 204-XL-KRR, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 17.7 mm
Deep groove ball bearing
See technical informationSee documentsReferences
INA:204-XL-KRR
Rubix:103A1736
Manufacturer :0008092250000
EAN:4012802783285

Documents
Product details : INA RADIAL BALL BEARING 204-XL-KRR
Radial insert ball bearings 2..-KRR, cylindrical outer ring, inner ring for fit, R seals on both sides
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 17.7 mm |
| Bearing Clearance | cn |
| Material | steel;rubber |
| Sealing | two rubber seals |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 12800 N |
Show UNSPSC/ECL@SS
£ 13.31 excl. VAT
/ Each
£ 15.97 incl. VAT
- In stock: Next day delivery
