Deep Groove Ball Bearing
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Bearing Clearance | cn |
Packaged dimensions (D x W x H) | 44,958x44,958x16,9926 mm |
---|---|
Package weight | 64,9 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Bearing Clearance | cn |
Material | steel |
Sealing | two rubber seals |
44,958 mm |
Usually arrives within 14 working days