Insert Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 21 mm |
Logistics dimensions (L x W x H) | 33,9x80x80 mm |
---|---|
Logistic Weight | 459 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 21 mm |
Series | YSA |
Material | Bearing Steel |
Limit speed | 4800 rpm |
Total bearing width | 33.9 mm |
Basic static load, radial - C0r | 19000 N |
Basic dynamic load, radial - Cr | 30700 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days