Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR 722516A PLUMMER BLOCK
SNR 722516A PLUMMER BLOCK
SNR - Plummer Block - 722516.A
References
snr:
722516.A
rubix:
205A1124
ean:
3413520698638
Technical specifications
Inner diameter
70
mm
Width
110
mm
See all Specifications
Product details
Technical specifications
Product details : SNR 722516A PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Technical specifications
Attributes
Inner diameter
70
mm
Width
110
mm
Series
722500
Number of holes
4
Outer diameter
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
178.29
excl. VAT
/
Each
£
213.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR F318 HOUSING
FAG F520-B-L FLANGED HOUSING 384387980000
SNR ESF207 BEARING UNIT
SNR SF205N HOUSING
SNR FLZ203 HOUSING
NTN M-AELFL208D1 BEARING UNIT
SNR FS321 HOUSING
SKF HOUSING FNL 513 A
FAG F518-A-L FLANGED PLUMMER BLOCK HOUSING
SNR F328 HOUSING
SNR FE213 HOUSING
SNR SFL209N HOUSING
SNR FA210 HOUSING
SNR FL320 HOUSING
SNR 722520B PLUMMER BLOCK