Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR F328 HOUSING
SNR F328 HOUSING
Flange bearing housing SNR
References
snr:
F328
rubix:
205A3596
ean:
3413520567002
Technical specifications
Inner diameter
140
mm
Width
145
mm
See all Specifications
Product details
Technical specifications
Product details : SNR F328 HOUSING
Technical specifications
Attributes
Inner diameter
140
mm
Width
145
mm
Series
F300
Number of holes
4
Outer diameter
450
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
382.98
excl. VAT
/
Each
£
459.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SNR 722512DA PLUMMER BLOCK
SNR FS314 HOUSING
SNR 722516A PLUMMER BLOCK
SNR F318 HOUSING
SNR SFL204N HOUSING
SKF FLANGED HOUSING FNL 522 A
SNR FL203 HOUSING
SNR 722518A PLUMMER BLOCK
SNR EXFLE208 BEARING UNIT
SNR FC216 HOUSING
INA GEHCJT09-GG 0870821360000 FLANGED HOUSING
SNR FS320 HOUSING
FAG F11210 167285300000
SNR FLE209N HOUSING
SNR USFD207 BEARING UNIT