References
SNR:722517B
Rubix:205A1127
Manufacturer :722517.B
EAN:3413520698669



Product details : SNR 722517B PLUMMER BLOCK
split plummer block for bearings on adapter sleeve, made of grey cast
Bolt-on bearing housing for bearings on adapter sleeve, made of ductile cast iron, for grease lubrication
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Width | 114 mm |
| Material | grey cast iron |
| Number of holes | 4 |
| Outer diameter | 150 mm |
Show UNSPSC/ECL@SS
£ 252.16 excl. VAT
/ Each
£ 302.59 incl. VAT
- Delivery usually within ( 3 ) days
