Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Bearing housings
Flange bearing housing
SNR FA203N HOUSING
SNR FA203N HOUSING
Flanged Unit
References
snr:
FA203N
rubix:
205A3597
ean:
3413520565473
Technical specifications
Inner diameter
17
mm
Width
60
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SNR FA203N HOUSING
Two-bolt flange with long hole for shaft adjustment, oval design
Technical specifications
Attributes
Inner diameter
17
mm
Width
60
mm
Material
Cast Iron
Height
37.1
mm
Length
102
mm
Series
FA200
Number of holes
2
Outer diameter
27.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.77
excl. VAT
/
Each
£
6.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SNR FLZ204 HOUSING
SKF HOUSING FNL 513 A
FAG F509-A-L FLANGED HOUSING 384386900000
SKF HOUSING FNL 506 A
SNR FLZ205 HOUSING
SNR FLZ212 HOUSING
SNR F316 HOUSING
FAG F513-WA-L FLANGED HOUSING
SNR FS310 HOUSING
SNR F312 HOUSING
SKF FLANGED HOUSING FNL 522 B
FAG FLANGED HOUSING F516-A-L
SNR FE207 HOUSING
SNR ESFCE210 BEARING UNIT
TIMKEN RCJ1 7/16 FOUR BOLT FLANGED BEARING UNIT